missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ PVC Transparent Rectangular Narrow Neck Bottles
Description
- Crystal clear transparent presentation
- Ripped sides for secure grip
- Leak-proof
- PVC
Order Info
Closures not included; sold separately.
Specifications
Specifications
| Capacity (Metric) | 0.25 L |
| Color | Transparent |
| Diameter (Metric) Inner Neck | 19.9 mm |
| For Use With (Application) | Storage, Packaging, Sending Samples, Mailing |
| Material | PVC |
| Neck Finish | Narrow |
| Closure Included | No |
| Mouth | Narrow |
| Shape | Square |
| Height (Metric) | 151.5 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?