missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ PVC Solvent Ready Microbore Extension Tubing
Click to view available options
Tubing Size:
26
42
48
Unit Size:
1 roll
15m
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Specifications
| Diameter (Metric) Inner | 2.79 mm |
| Material | PVC (Solvent-ready) |
| Diameter (Metric) Outer | 4.72 mm |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Roll |
| Tubing Size | 48 |
| Max. Operating Temperature (Metric) | 74°C |
| Product Type | Extension Pump Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction