missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PVC Reference Tubing for MF1 and MF4 Pump Heads

Product Code. 10173092 Shop All Gilson Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.38 mm
0.76 mm
1 mm
1.29 mm
2.76 mm
Unit Size:
Pack of 12
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10173092 2.76 mm Pack of 12
10626653 0.25 mm Pack of 12
10789514 0.38 mm Pack of 12
10265732 0.76 mm Pack of 12
11367800 1 mm Pack of 12
10581093 1.29 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10173092 Supplier Gilson™ Supplier No. F117948
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with MF1 and MF4 Pump Heads

  • Calibrated
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 2.76 mm
Material PVC
Overall Length (Metric) 40 cm
For Use With For MF1 and MF4 Pump Heads
For Use With (Application) General use
Packaging Quantity 12 Pack
Flow Rate 39mL/min.
Gas Permeability Low
Color Transparent
Max. Operating Temperature (Metric) 94°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.