missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PVC Panels

Product Code. 11594204
Change view
Click to view available options
Color:
White
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11594204 White 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11594204 Supplier Brady™ Supplier No. 710341
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Simply stick your vinyl signs to these PVC Panels to give you rigid signs.

  • Simply stick your vinyl signs to these panels to give you rigid signs.

Specifications

Product Type White Rigid PVC Panel
Color White
Material PVC
Width (English) 3.94 in.
Width (Metric) 100 mm
Height (English) 12.99 in.
Height (Metric) 330 mm
Thickness (English) 0.0591 in.
Thickness (Metric) 1.55 mm
Dimensions (L x W) 330 x 100 mm
Description Globalmark White Rigid PVC panel
Finish Rigid
Format Label
Shape Rectangle
Temperature Range (Metric) -20°C to +70°C
For Use With (Application) Facility Identification
Quantity 10 Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.