missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PVC Panels
Specifications
Specifications
| Product Type | White Rigid PVC Panel 100x200 mm |
| Color | White |
| Material | PVC |
| Width (Metric) | 100 mm |
| Height (Metric) | 200.00 mm |
| Thickness (Metric) | 0.369 mm |
| Dimensions (L x W) | 200 x 100 mm |
| Description | Globalmark White Rigid PVC panel |
| Finish | Rigid |
| Temperature Range (Metric) | -20°C to +70°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?