missing translation for 'onlineSavingsMsg'
Learn More

Clark Scientific™ PVC Liners

Product Code. 12918847
Click to view available options
Dimensions (L x W):
470 x 360 mm
700 x 450 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12918847

Brand: Clark Scientific™ LLarge

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Colorless PVC liners for rigid PVC spill trays that are ideal in most laboratory environments.

  • Colorless PVC liners
  • Liners for rigid PVC spill trays
  • Ideal for use in laboratories

Specifications

Product Type Bench Protector
Material PVC
Length (Metric) 700 mm
Width (Metric) 450 mm
Dimensions (L x W) 700 x 450 mm
Backing Material PVC
Color Colorless
Quantity 10Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.