missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ General Purpose Input Trays
Description
- Five-compartment tray
- Central compartment used for pipettes
- For use in desk drawers
- Made from PVC
Specifications
Specifications
| Dimensions (L x W x H) | 303 x 403 x 63 mm |
| Color | White |
| Height (Metric) | 63 mm |
| Length (Metric) | 303 mm |
| Material | PVC |
| Type | Tray |
| Width (Metric) | 403 mm |
| No. per Pack | 1/Pk. |
| Shape | Rectangular |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?