missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ General Purpose Input Trays

Product Code. 10585421
Change view
Click to view available options
Dimensions (L x W x H):
303 x 403 x 63 mm
304 x 404 x 64 mm
350 x 300 x 40 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10585421 350 x 300 x 40 mm Each
10717551 304 x 404 x 64 mm Each
10102761 303 x 403 x 63 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10585421 Supplier Kartell™ Supplier No. 0095200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For storing knick-knacks, pipettes or connectors.

  • Five-compartment tray
  • Central compartment used for pipettes
  • For use in desk drawers
  • Made from PVC

Specifications

Capacity (Metric) 7 mL
Dimensions (L x W x H) 350 x 300 x 40 mm
Color White
Height (Metric) 42 mm (Interior), 40 mm (Exterior)
Length (Metric) 300 mm (Interior), 350 mm (Exterior)
Material PVC
Type Tray
Width (Metric) 355 mm (Interior), 300 mm (Exterior)
For Use With 7mL Bijou bottles or specimen tubes
No. per Pack 1/Pk.
Shape Rectangular
Capacity (English) 0.25 oz.
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.