missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan PVC industrial matting, red, 910mm wide
Description
15mm thickness anti-slip matting, resistant to chemicals, oils and acids.
- Red
- Mat thickness: 15mm
- Width: 910mm
Specifications
Specifications
| Width (Metric) | 910 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?