missing translation for 'onlineSavingsMsg'
Learn More

Manutan PVC industrial matting, black/yellow 10m x 600mm

Product Code. 12843519
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
10 m x 600 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12843519 10 m x 600 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12843519 Supplier Manutan Supplier No. A352216

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
15mm thickness anti-slip matting, resistant to chemicals, oils and acids.
  • Black/yellow
  • Mat thickness: 15mm
  • Dimensions (L x W): 10m x 600mm

Specifications

Dimensions (L x W) 10 m x 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.