missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PVC Industrial Hose

Product Code. 31188897 Shop All Bürkle Products
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
5 mm
6 mm
9 mm
10 mm
12 mm
19 mm
Diameter (Metric) Outer:
4 mm
5 mm
7 mm
8 mm
12 mm
13 mm
16 mm
25 mm
Overall Length (Metric):
10 m
50 m
100 m
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric)
31188897 6 mm 8 mm 10 m
31188907 2 mm 4 mm 10 m
31188965 3 mm 5 mm 10 m
31188858 5 mm 7 mm 10 m
31188910 10 mm 13 mm 10 m
31188863 12 mm 16 mm 10 m
31188972 2 mm 4 mm 100 m
31188906 3 mm 5 mm 100 m
31188966 9 mm 12 mm 50 m
31188895 19 mm 25 mm 50 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 31188897 Supplier Buerkle™ Supplier No. 88010608
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The PVC industrial hose is characterised in particular by its outstanding flexibility and versatility in unpressurised environments, making it ideal for a wide range of applications.

The industrial hose is characterised by its durable, crystal-clear transparency, which enables excellent visual flow control. The hoses are made of high-quality soft PVC, are completely cadmium-free and have a high chemical resistance, particularly to acids and alkalis, which supports their reliability and durability. Another advantage of the industrial hose is its compliance with food quality standards in accordance with Regulation (EU) No. 10/2011, making it ideal for applications where food safety and hygiene requirements are paramount.

  • High flexibility for easy handling
  • Permanent transparency for very good visual control
  • Ideal for applications in the food sector
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.236 in.
Diameter (Metric) Inner 6 mm
Material PVC
Diameter (English) Outer 0.315 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 32.81 ft.
Overall Length (Metric) 10 m
Color Transparent
Product Type PVC Hose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.