missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ PVC Immersion Probes

Product Code. 11852881
Change view
Click to view available options
Length (Metric):
150 mm
300 mm
Description:
3 mm dia.
3mm dia.
6mm dia.
Sensor Types:
Class 1/10
Class 1/3
Class B
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Description Sensor Types Unit Size
11852881 300 mm 3mm dia. Class 1/10 Each
10259461 300 mm 3 mm dia. Class B Each
10688002 150 mm 3 mm dia. Class B Each
10331492 150 mm 3mm dia. Class 1/3 Each
11862881 300 mm 6mm dia. Class 1/10 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11852881 Supplier Dostmann Electronic™ Supplier No. 60001774
  • ONLINE EXCLUSIVE PRICE
    £425.85
    £185.54 / Pack of 1
    Save £240.31
    56% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With an accuracy of ± 0.3°C, and a temperature range of -200 to + 500°C, this immersion probe is ideal for use in laboratory, scientific, and other research environments.

  • Accessories for hand-held meters Series P700
  • PT100 immersion probe
  • Immersion probe Pt100
  • -50 to +350°C, Cl. B, 150 x 3mm
  • Handheld meter accessory

Specifications

Type Immersion Probe
Description 3mm dia.
Material PVC
Sensor Types Class 1/10
Temperature Range (Metric) -200°C to +450°C
Length (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.