missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ PVC Immersion Probes
Click to view available options
Length (Metric):
150 mm
300 mm
Description:
3 mm dia.
3mm dia.
6mm dia.
Sensor Types:
Class 1/10
Class 1/3
Class B
Unit Size:
Each
Description
- Accessories for hand-held meters Series P700
- Immersion probe Pt100, -200 to +450°C, ±0.03°C, 150x3mm
- PT100 Precision Probe 1/3 DIN DIN 150x3 mm
Specifications
Specifications
| Type | Immersion Probe |
| Description | 3mm dia. |
| Material | PVC |
| Sensor Types | Class 1/3 |
| Accuracy | ± 0.1°C |
| Temperature Range (Metric) | -200°C to +500°C |
| Length (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction