missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer PVC Fuel and Lubricant Tubing

Product Code. 30054361 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
1/8 in.
2/25 in.
3/16 in.
3/8 in.
5/16 in.
7/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
7/16 in.
7/50 in.
9/16 in.
Unit Size:
7.6m
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30054361 3/8 in. 1/2 in. 7.6m
30053300 1/8 in. 1/4 in. 7.6m
30053384 3/16 in. 5/16 in. 7.6m
30054304 2/25 in. 7/50 in. 7.6m
30053137 5/16 in. 7/16 in. 7.6m
30053794 1/4 in. 3/8 in. 7.6m
30053950 1/2 in. 3/4 in. 7.6m
30053459 7/16 in. 9/16 in. 7.6m
8 options
This item is not returnable. View return policy

Product Code. 30054361

Brand: Cole-Parmer 5012139

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifically formulated to resist hardening and swelling

Resist hydrocarbons, avoid swelling, and reduce cracking. Safely transfer chemicals and petrochemicals including gasoline, kerosene, oils and cutting compounds. Protects against leaching and product contamination. Ideal for applications ranging from small engine fuel lines to coolant transfer. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 3/8 in.
Material PVC
Diameter (English) Outer 1/2 in.
Overall Length (English) 25 ft.
Sterilization Method No
Color Yellow
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.