missing translation for 'onlineSavingsMsg'
Learn More

Smiths Medical PVC Flexible Tubing

Product Code. p-8010128
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
3.2 mm
4.75 mm
Unit Size:
30m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
13140873 4.75 mm 30m
13130873 3.2 mm 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13140873 Supplier Smiths Medical Supplier No. 800/021/250/709

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Kink-resistant for maximum flexibility, with a smooth bore for ease of cleaning

Flexible, highly elastic but kink-resistant for maximum versatility. Grips tightly to metal or glass to provide secure connections. Smooth bore, for ease of cleaning. Non-toxic.

Specifications

Diameter (Metric) Inner 4.75 mm
Material PVC
Diameter (Metric) Outer 7.92 mm
Overall Length (Metric) 30 m
For Use With (Application) To provide secure connections
Packaging Quantity 1 Each
Flexibility Flexible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.