missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Smiths Medical PVC Flexible Tubing
Description
Flexible, highly elastic but kink-resistant for maximum versatility. Grips tightly to metal or glass to provide secure connections. Smooth bore, for ease of cleaning. Non-toxic.
Specifications
Specifications
| Diameter (Metric) Inner | 4.75 mm |
| Material | PVC |
| Diameter (Metric) Outer | 7.92 mm |
| Overall Length (Metric) | 30 m |
| For Use With (Application) | To provide secure connections |
| Packaging Quantity | 1 Each |
| Flexibility | Flexible |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?