missing translation for 'onlineSavingsMsg'
Learn More

Smiths Medical PVC Flexible Tubing

Product Code. 13130873
Encompass
Click to view available options
Diameter (Metric) Inner:
3.2 mm
4.75 mm
Unit Size:
30m
This item is not returnable. View return policy

Product Code. 13130873

Brand: Smiths Medical 800/021/150/709

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Kink-resistant for maximum flexibility, with a smooth bore for ease of cleaning

Flexible, highly elastic but kink-resistant for maximum versatility. Grips tightly to metal or glass to provide secure connections. Smooth bore, for ease of cleaning. Non-toxic.

Specifications

Diameter (Metric) Inner 3.2 mm
Material PVC
Diameter (Metric) Outer 5.5 mm
Overall Length (Metric) 30 m
For Use With (Application) To provide secure connections
Packaging Quantity 1 Each
Flexibility Flexible
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.