missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PVC Elastomer Extension Tubing
Brand: Gilson™ F117980
Code : NEW
Additional Details : Weight : 0.25000kg
Description
As part of our MINIPULS™ 3 and Evolution lines of peristaltic pumps, Gilson offers a variety of tubing of different material, inner diameter sizes, and lengths.
Specifications
Autoclavable | |
PVC | |
300 cm | |
179mL/min. | |
Transparent |
5 mm | |
8 mm | |
general use | |
Low | |
94°C |