missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Ribbed Bottom PVC Photo Trays

Product Code. 10274471
Change view
Click to view available options
Dimensions (L x W x H):
Interior: 250 x 200 x 60 mm; Exterior: 302 x 250 x 60 mm
Interior: 320 x 260 x 70 mm; Exterior: 385 x 325 x 75 mm
Interior: 350 x 300 x 80 mm; Exterior: 420 x 375 x 85 mm
Interior: 430 x 330 x 90 mm; Exterior: 505 x 405 x 95 mm
Interior: 520 x 420 x 90 mm; Exterior: 600 x 495 x 100 mm
Interior: 540 x 420 x 180 mm; Exterior: 635 x 515 x 190 mm
Interior: 675 x 530 x 100 mm; Exterior: 765 x 620 x 110 mm
Unit Size:
Each
Pack of 10
Pack of 4
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10274471 Interior: 675 x 530 x 100 mm; Exterior: 765 x 620 x 110 mm Each
15865507 Interior: 250 x 200 x 60 mm; Exterior: 302 x 250 x 60 mm Pack of 10
15875507 Interior: 320 x 260 x 70 mm; Exterior: 385 x 325 x 75 mm Pack of 10
15885507 Interior: 350 x 300 x 80 mm; Exterior: 420 x 375 x 85 mm Pack of 10
15895507 Interior: 430 x 330 x 90 mm; Exterior: 505 x 405 x 95 mm Pack of 10
15805517 Interior: 520 x 420 x 90 mm; Exterior: 600 x 495 x 100 mm Pack of 5
15815517 Interior: 540 x 420 x 180 mm; Exterior: 635 x 515 x 190 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10274471 Supplier Kartell™ Supplier No. 0028600
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.

  • Manufactured from PVC for strength and chemical resistance
  • Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
  • Sloping sides enable the dishes to be stacked
  • Available in wide range of sizes

Specifications

Dimensions (L x W x H) Interior: 675 x 530 x 100 mm; Exterior: 765 x 620 x 110 mm
Color White
Height (Metric) 100 mm
Length (Metric) 675 mm
Material PVC
Type Photographic Tray
Width (Metric) 530 mm
No. per Pack 1 Piece
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.