missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PVC Colorless Tubing
Can be steam sterilized at 121°C.
Brand: Fisherbrand™
Code : 02
Additional Details : Weight : 1.35000kg
Description
- Non-toxic
Specifications
12.5 x 2.25mm | |
10 m | |
1 Pack | |
121°C |
PVC | |
121°C | |
Colorless |