missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Midi MightyMicro Benchtop Workstation
Midi MightyMicro Benchtop Workstation keeps notebook or clipboard in top slot near utensils and supplies.
Brand: Cole-Parmer™ 63529-00
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Sturdy, lightweight, and chemical-resistant PVC is easy to clean
- Place individually or end-to-end along the bench
- 4-Bin Supply
- Measure 5.7 in. W
- Top shelf is 8 in. D
- Overall dimensions are 24 in. W x 12 in. H x 10.5 in. D
- White
- 5-Bin Supply
- Two large bottom bins measure 5.5 in. W
- Three middle bins are 3.7 in. W; top shelf is 6 in. D
- Overall dimensions are 12 in. W x 16 in. H x 10.5 in. D
- White
- 10-Bin Supply
- Four large bottom bins measure 5.7 in. W
- Six middle bins are 3.8 in. W
- Top shelf is 6 in. D
- Overall dimensions are 24 in. W x 16 in. H x 10.75 in. D
- White
- 13-Bin Supply
- Three large bottom bins measure 3.7 in. W
- Four middle bins are 2.7 in. W
- Six bins on top are 1.7 in. W
- Overall dimensions are 12 in. W x 12 in. H x 7.5 in. D
- White
Specifications
Organizer | |
127 mm |