missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dostmann Electronic™ PVC Air/Gas Probe
Click to view available options
Temperature Range (Metric):
-50°C to +250°C
Unit Size:
Each
Description
Order Info
Material
Specifications
Specifications
| Type | Probe, Air/Gas |
| Material | PVC |
| Sensor Types | Class B |
| Accuracy | ± 0.3°C |
| Temperature Range (Metric) | -50°C to +250°C |
| Length (Metric) | 250 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction