missing translation for 'onlineSavingsMsg'
Learn More

Huber Kaeltmaschinenbau™ PVC Accessory Hoses

Brand:  Huber Kaeltmaschinenbau™ 6070

Code : 04

Additional Details : Weight : 0.17000kg

 View more versions of this product

Product Code. 10371152

  • £26.00 / Each


Estimated Shipment
16-05-2018
Add to basket

Description

Description

  • Hose PVC-60-NW12
  • PVC
  • Min. temp.: -20°C
  • Max. temp.: 60°C
  • Nominal width: 12mm
Specifications

Specifications

PVC
60°C
Videos