missing translation for 'onlineSavingsMsg'
Learn More

HUBER PVC Hoses

Pressureless PVC hose

Brand:  HUBER 6072

Code : NEW

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 10486861

  • £38.00 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

  • PVC
  • Min. temp.: -20°C
  • Max. temp.: 60°C
  • Specifications

    Specifications

    PVC
    -20°C
    3.2 mm
    60°C
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers