missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PURUS™ 60-layer EnviroTack™ Contamination Control Mats
Shop All Purus Products

Click to view available options
Color:
Blue
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 30 in.
24 x 36 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
Surface Coating:
High Tack
Regular Tack
Förpackningsstorlek:
Pack of 4
Beskrivning
Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifikat
Manufactured in ISO 9001 certified facility
Uppfyllande
Suitable for use in ISO 4 to 6 (Class 10 to Class 1000)
Specifikationer
Specifikationer
| Certifications/Compliance | Manufactured in an ISO 9001 certified facility |
| Dimensions (L x W) | 26 x 45 in. |
| For Use With (Application) | For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
| Quantity | 60 Sheets/Mat, 4 Mats/Cs. |
| Surface Coating | High Tack |
| Color | Blue |
| Material | LDPE Blend |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering