missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pursept™ A Xpress Surface Disinfecting Tissues
Shop All Brand Products
Click to view available options
Container Type:
Dispenser
Refill
Unit Size:
Pack of 6
Description
Simply wipe the surfaces with the tissue and leave to soak.
Ingredients:
Ingredients:
- 1 Pursept™ A Xpress tissue contains approx.: 1027 mg ethanol, 0.56 mg n-alkyl-aminopropyl-glycine, auxiliary agents.
- Active solution (Pursept&;trade; A Xpress): Clear, colorless liquid, fresh smell.
- Density: approx. 0.9 g/ml.
- pH value: approx. 7.5.
- Tissues: FCC-bleached (oxidation bleach), bio-degradable.
- Surface disinfection: Bacteria and fungi with little organic burden with mechanics to DGHM/VAH: 15 seconds.
- Limited virucidal efficacy* (incl. HIV, HBV, HCV): 15 seconds.
- Effectiveness against TbB: 30 seconds.
Specifications
Specifications
| Product Type | Disinfectant Wipe |
| pH | 7.5 |
| Certifications/Compliance | DGHM/VAH Tested and RKI Compliant |
| Composition | 1027mg ethanol, 0.56mg n-alkyl-aminopropyl-glycine, auxiliary agents. |
| Container Type | Refill |
| Format | Wipe |
| For Use With (Application) | Aerosol-Free Application |
| Quantity | 150 Tissues/Pk., 6 Pk./Cs. |
Safety and Handling
Product Identifier
- pursept A Xpress 150 Tücher Spenderdose
- Warning
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- H226-Flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- MIXTURE LIST-Contains : Ethanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction