missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ PurePlus™ Solid Frame Real Time PCR Plates with Full Skirt

Product Code. p-200112171
Change view
Click to view available options
Array:
12 x 8
16 x 24
No. of Wells:
96
384
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Array No. of Wells unitSize
30280317 12 x 8 96 Pack of 100
30280311 16 x 24 384 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30280317 Supplier Labcon™ Supplier No. 39645200009
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Labcon consumables for qPCR are optimized for use in thermo cycling processing that use fluorescent dye or DNA probes.

  • 96 or 384 well skirted PCR plates for real-time PCR thermocyclers
  • Solid clear frame; White opaque wells
  • With reference grid
  • ATP, RNase/DNase, DNA and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Freezable to -80°C
  • Made in USA

Specifications

Barcode No Barcode
Certifications/Compliance ISO 9001:2015, FDA CFR 21 GMP
Format SBS Standard
Array 12 x 8
Autoclavable Not Autoclavable
Packaging 10 Plates/Pk., 10 Pk./Cs.
Color Clear
Disposable Single-use
Product Type qPCR plate
Skirt Style Full skirt
Material Polycarbonate
Volume (Metric) Well 0.1 mL
No. of Wells 96
Sterility Non-sterile
Well Shape Conical Bottom (V-well)
Dnase Free Yes
For Use With (Application) qPCR
High-throughput Compatibility Yes
RNase Free Yes
Well Color White
Fit for Purpose PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.