missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ PurePlus™ Solid Frame PCR Plates
GREENER_CHOICE

Product Code. 30280319
Click to view available options
Array:
12 x 8
16 x 24
24 x 16
No. of Wells:
96
384
Volume (Metric) Well:
25 μL
0.1 mL
0.2 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30280319

Brand: Labcon™ 39855200009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Labcon Solid Frame PCR plates are made with two materials to improve the fit in thermocyclers and allow for rapid cycling.

  • Made with a rigid polycarbonate frame enclosing polypropylene reaction wells
  • Available in styles to fit major cyclers and are freezable (-80°C)
  • Choose from 96 or 384 well capacity

Specifications

Barcode No Barcode
Certifications/Compliance ISO 9001:2015, FDA CFR 21 GMP
Format SBS Standard
Array 12 x 8
Autoclavable Not Autoclavable
Packaging 10 Plates/Pk., 10 Pk./Cs.
Color Clear
Disposable Single-use
Product Type PCR plate
Skirt Style Full skirt
Material Polycarbonate
Volume (Metric) Well 0.1 mL
No. of Wells 96
Sterility Non-sterile
Well Shape Conical Bottom (V-well)
Dnase Free Yes
For Use With (Application) PCR
High-throughput Compatibility Yes
RNase Free Yes
Well Color Clear
Fit for Purpose PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.