missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ PurePlus™ 96-well PCR Plates for Roche™ Lightcycler™

Product Code. 17507956 Shop All Labcon Products
Change view
Click to view available options
Color:
Natural
White
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17507956 White Pack of 10
17597946 Natural Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17507956 Supplier Labcon™ Supplier No. 39625210009
  • ONLINE EXCLUSIVE PRICE
    £36.20
    £34.22 / Pack of 10
    Save £1.98
    5% Off
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These 96-well PCR plates come in natural color or opaque white.

  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)

Specifications

Array 8 x 12
Color White
Material Polypropylene
Volume (Metric) Well 0.1 mL
No. of Wells 96
No. per Case 100/Cs.
No. per Pack 10/Pk.
Length (Metric) 128.6 mm
Width (Metric) 96.2 mm
Height (Metric) 16.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.