missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PurePlus™ 1.2 mL Sample Library Tubes
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Individual Tubes, Rack
Strips of 12, Bagged
Strips of 12, Rack
Strips of 8, Rack
Unit Size:
Pack of 80
Pack of 960
Description
- Available in 96-place racks or resealable bags
- ATP, RNase/DNase, Endotoxin-free (non-pyrogenic)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Clear |
| Material | Polypropylene |
| Format | Individual Tubes, Rack |
| No. per Pack | 960/Pk. |
| Packaging | 960 Tubes/Pk., 10 Pk./Cs. |
| Volume (Metric) | 1.2 mL |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction