missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.2 mL 96 Well PCR Plates with Half Skirt for Popular Thermocyclers

Description
- 96 well half skirt PCR plates for most thermocyclers
- With printed reference grid
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP |
| Lid | Without Lid |
| Autoclavable | Autoclavable |
| Packaging | 10 Plates/Box, 10 Boxes/Case |
| Product Line | PurePlus |
| Color | Natural |
| Disposable | Single-use |
| Product Type | Plate |
| Material | Polypropylene USP Class VI Resin |
| No. of Wells | 96 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?