missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PurePlus™ 0.1 mL 96 Well Low Profile PCR Plates with Full Skirt for Popular Thermocyclers
With printed reference grid
Brand: Labcon 3978-529-000-9
Additional Details : Weight : 2.72160kg
Description
- PCR Plate
- 96 well skirted low profile PCR plates for most thermocyclers
- With printed reference grid
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
10 Plates/Box, 10 Boxes/Case | |
Assorted | |
Fits Most Popular Thermocyclers | |
96 | |
Non-sterile | |
Molecular Biology |
Autoclavable | |
PurePlus | |
Yes | |
Polypropylene USP Class VI Resin | |
0.1 mL | |
Conical Bottom (V-well) | |
10 Plates / box |