missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics PureFlo™ PE Disc Capsules

Product Code. p-200132117
Click to view available options
Diameter (Metric):
16 mm Body
33 mm Body
45.5 mm Body
Unit Size:
Pack of 150
This item is not returnable. View return policy

Product Code. 30428851

Brand: Saint-Gobain Performance Plastics D40CUE0202H2H

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Gamma-irradiatable, single-use filtration units designed for sterile assemblies. With hydrophobic PE membranes, they provide superior flow performance in venting and compressed gas applications. Compact and lightweight with a 0.2 μm sterilizing grade membrane.

  • Gamma-irradiatable design for seamless integration into sterile single-use assemblies.
  • Hydrophobic polyethylene (PE) membranes ensure exceptional flow performance in venting and compressed gas applications.
  • Incorporates a sterilizing grade 0.2 μm membrane to deliver reliable filtration while exhibiting lower pressure drop compared to PVDF membranes.
  • Compact and lightweight construction promotes optimal process efficiency in small-scale operations.
  • Designed to handle challenging filtration needs in biopharma and other critical applications.
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Filter Capsule
Material (Membrane) Hydrophilic PE
Pore Size 0.2 μm
Sterility Non-sterile
Flow Rate 0.3 psid at 1 L/min.
Type Bioreactor Vent
Length (Metric) 8 mm w/o Fitting
Diameter (Metric) 45.5 mm Body
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.