missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics PureFlo™ PE Disc Capsules

Product Code. 30428870
Change view
Click to view available options
Diameter (Metric):
16 mm Body
33 mm Body
45.5 mm Body
Unit Size:
Pack of 150
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
30428870 33 mm Body Pack of 150
30428851 45.5 mm Body Pack of 150
30428839 16 mm Body Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30428870 Supplier Saint-Gobain Performance Plastics Supplier No. D25CUE0201H1H
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gamma-irradiatable, single-use filtration units designed for sterile assemblies. With hydrophobic PE membranes, they provide superior flow performance in venting and compressed gas applications. Compact and lightweight with a 0.2 μm sterilizing grade membrane.

  • Gamma-irradiatable design for seamless integration into sterile single-use assemblies.
  • Hydrophobic polyethylene (PE) membranes ensure exceptional flow performance in venting and compressed gas applications.
  • Incorporates a sterilizing grade 0.2 μm membrane to deliver reliable filtration while exhibiting lower pressure drop compared to PVDF membranes.
  • Compact and lightweight construction promotes optimal process efficiency in small-scale operations.
  • Designed to handle challenging filtration needs in biopharma and other critical applications.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Single-use
Filter Type Filter Capsule
Material (Membrane) Hydrophilic PE
Pore Size 0.2 μm
Sterility Non-sterile
Type Bioreactor Vent
Diameter (Metric) 33 mm Body
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.