missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products PureClean Self-Sealing 1421B Tyvek™ Autoclave Bag with Clear Film Side and Steam Indicator, 16 to 20 in. wide
Shop All Keystone Cleanroom Products Products

Click to view available options
Size:
16 x 12
16 x 16
16 x 20
16 x 24
16 x 28
16 x 30
16 x 32
16 x 35
16 x 36
16 x 38
16 x 4
16 x 44
16 x 48
18 x 20
18 x 24
18 x 28
18 x 30
18 x 32
18 x 36
18 x 40
18 x 48
18 x 54
18 x 70
20 x 20
20 x 24
20 x 26
20 x 30
20 x 32
20 x 36
20 x 40
20 x 44
20 x 46
20 x 48
Unit Size:
Pack of 250
Description
- Uncoated Tyvek™ eliminates potential of residue deposits on equipment, post sterilization
- Clear Side enables visual confirmation of dryness for sterilized parts and equipment, which is required by EU GMP Annex 1
- Convenient Self-Seal Closure eliminates the need for autoclave tape or the validation and use of a heat sealer
- Fast and consistent for equipment preparation area
- Resists tearing and punctures
- Superior microbial barrier
- Manufactured and packaged in a certified ISO 6 cleanroom
- Made in the USA
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | Safe Seal |
| Color | Clear, White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization of Pharmaceutical Equipment |
| Material | Tyvek |
| Sterility | Non-sterile |
| Thickness (Metric) | 5.3 mil |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction