missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products PureClean™ Muff Cover with Tunnelized Elastic

Product Code. 31937550 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (Metric):
1.27 to 2.54 cm
10.16 to 13.97 cm
13.97 to 20.32 cm
2.54 to 4.45 cm
20.32 to 30.48 cm
25.4 to 35.56 cm
4.45 to 6.35 cm
6.35 to 10.16 cm
Unit Size:
Pack of 1000
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
31937550 20.32 to 30.48 cm Pack of 500
31937541 1.27 to 2.54 cm Pack of 1000
31937538 2.54 to 4.45 cm Pack of 1000
31937536 4.45 to 6.35 cm Pack of 1000
31937528 6.35 to 10.16 cm Pack of 1000
31937511 10.16 to 13.97 cm Pack of 1000
31937518 13.97 to 20.32 cm Pack of 1000
31937542 25.4 to 35.56 cm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 31937550 Supplier Keystone Cleanroom Products Supplier No. 10TK16T
  • ONLINE EXCLUSIVE PRICE
    £2692.65
    £2181.05 / Pack of 500
    Save £511.60
    19% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made from uncoated Tyvek™ for maximum breathability and residue-free performance.

  • Made with 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material specifically designed for pharmaceutical use in steam sterilization applications.
  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • These covers feature tunnelized, latex- and talc-free elastic to reduce fiber shedding and maintain cleanliness.
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Latex-free rubber
  • Hydrophoic
  • Lint-Free

Specifications

Autoclavable Autoclavable
Closure Type Tunnelized Elastic
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Length (English) 16 in.
Width (English) 16 in.
Diameter (English) 8 to 12 in.
Diameter (Metric) 20.32 to 30.48 cm
Product Type Round Cover
Length (Metric) 40.64 cm
Width (Metric) 40.64 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.