missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Pure Titanium Ring Sieve For Ultra Centrifugal Mill ZM 200
Shop All Retsch Products
Click to view available options
Pore Size:
80 μm
1 mm
120 μm
1.5 mm
2 mm
200 μm
250 μm
4 mm
500 μm
750 μm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Ea. |
| Pore Size | 4 mm |
| Type | Ring Sieve |
| Material | Titanium |
| For Use With (Equipment) | Ultra Centrifugal Mill ZM 200 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction