missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Pure Fit™ SIB™ Mini Tri Clamp
Click to view available options
Diameter (Metric) Inner:
6.4 mm
9.5 mm
12.7 mm
Unit Size:
Pack of 25
Description
- Eliminates entrapment and leak points that can occur with traditional assembly systems
- Unique internal design eliminates voids or dead space that can lead to turbulence or stagnation of fluid flow creating the potential for bacterial growth
- Made of BPA-free, animal-free, gamma stable polypropylene
- USP Class VI and ISO compliant
- Manufactured and packaged in a certified clean room
- Available in a variety of sizes
- Total smooth inner bore (SIB) transition design
- Complete 360° compression along the entire fitting system
- No excessive voids at the interface or in the fluid path
- Utilizes the patented BarbLock™ retention and seal system
- Compatible with Saint-Gobain Sani-Tech™, C-Flex™ and PharMed™ flexible tubing
- Applications include: Single-Use Assemblies, Biopharmaceutical Manufacturing, Aseptic and Sterile Fill Lines, Filtration, General Laboratory, Final Fill, Product Sampling, Fluid Transfer
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Polypropylene |
| For Use With | Biopharmaceutical Manufacturing, Single-use Assembly |
| Packaging Quantity | 25 Clamps/Pk. |
| Color | Clear |
| Product Type | Tubing Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction