missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Pure Fit™ SIB™ Collet Retainer
Description
- Eliminates entrapment and leak points that can occur with traditional assembly systems
- Unique internal design eliminates voids or dead space that can lead to turbulence or stagnation of fluid flow creating the potential for bacterial growth
- All materials completely animal-free and BPA-free
- Polypropylene material is gamma stable
- Total smooth inner bore (SIB) transition design
- Complete 360° compression along the entire fitting system
- No excessive voids at the interface or in the fluid path
- Utilizes the patented BarbLock™ retention and seal system
- Fully compatible with Saint-Gobain Sani-Tech™, C-Flex™ and PharMed™ flexible tubing
- USP Class VI and ISO compliant
- Manufactured and packaged in a certified clean room
- Available in a variety of sizes
- Applications include: Single-use Assemblies, Biopharmaceutical Manufacturing, Aseptic and Sterile Fill Lines, Filtration, General Laboratory, Final Fill, Product Sampling, Fluid Transfer
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Polypropylene |
| For Use With | Biopharmaceutical Manufacturing, Single-use Assembly |
| Packaging Quantity | 250 Connectors/Pk. |
| Color | Clear |
| Product Type | Tubing Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?