missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Pure 70mm Diameter Stainless Steel Ring Sieve For Ultra Centrifugal Mill ZM 200
Shop All Retsch ProductsSpecifications
Specifications
| Quantity | 1Each |
| Pore Size | 0.28 mm |
| Type | Ring Sieve |
| Material | Stainless Steel |
| For Use With (Equipment) | Ultra Centrifugal Mill ZM 200 |
| Diameter (Metric) Outer | 70 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?