missing translation for 'onlineSavingsMsg'
Learn More

Integra Biosciences™ Pump Tubing

Product Code. 10467952
Click to view available options
Overall Length (Metric):
18 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10467952

Brand: Integra Biosciences™ 158332

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect the hand operator and bottle during the aspiration of biological liquid waste. Integra Biosciences™ Pump Tubing is designed for use with VACUSAFE Aspiration Systems.

  • Silicone tubing
  • For connection of hand operator to bottle
  • Length: 180cm
  • For use with VACUSAFE Aspiration Systems
VACUSAFE Aspiration System is a compact, all-in-one laboratory vacuum pump, providing a safe and efficient way to collect and contain biological liquid waste.

Order Info

LengthMetric

Specifications

Overall Length (Metric) 18 cm
Packaging Quantity 1 Each
Product Type Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.