missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash SumoGrip Orange Nitrile Disposable Gloves, Style 4070

Product Code. 30058152
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30058152 Large Pack of 1000
30058201 Medium Pack of 1000
30058469 X-Large Pack of 1000
30058441 2X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30058152 Supplier Chemsplash Supplier No. 4070.450.006
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single-use gloves with diamond grip pattern offering secure grip in oily conditions. Nitrile material is also suitable for chemical splash protection and features elasticated properties to allow for ease of use and fit.

  • Premium Comfort Nitrile Glove
  • Suma Grip on Palm and Back
  • Chemical Resistant to EN374 Type B
  • Ambidextrous
  • Rolled Cuff and Latex Free
  • PFAS Free
  • Touchscreen Compatible
  • Thickness: 9.8 mil, Weight: 8.0 g
  • AQL: 1.5
  • CE and UKCA Approved
  • Features a diamond grip pattern for secure grip in oily conditions.
  • Offers chemical splash protection and is designed with elastic properties for a snug and comfortable fit.
  • Suitable for use in BRC approved work areas and the Pharmaceutical Industry.
  • Does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) EN ISO: 21420:2020, EN ISO: 374-1:2016+A1:2018 / Type B, EN ISO: 374-5:2016
Chlorinated No
Applications Industrial
Color Orange
Finger Thickness (English) 9.8 mil
Finger Thickness (Metric) 0.25 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 9.8 mil
Palm Thickness (Metric) 0.25 mm
Product Type Disposable Gloves
Size Large
Thickness (English) 9.8 mil
Thickness (Metric) 0.25 mm
EN 421 No
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Lining Unlined
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.