missing translation for 'onlineSavingsMsg'
Learn More

Novacyt - Microgen Bioproducts PUL 200 Pulsifier II™

Product Code. 15957132 Shop All Novacyt Group Products
Change view
Click to view available options
Voltage:
230 V ±10%
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
15957132 230 V ±10% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15957132 Supplier Novacyt - Microgen Bioproducts Supplier No. PUL200 Pulsifier II

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Revolutionary technology for the processing of food samples for microbiological examination.

  • Unlike paddle-type instruments, the Pulsifier II™ vibrates the outside of the plastic bag containing the food sample at high frequency, producing a combination of shock waves and intense stirring that drives the microbes into suspension.
  • Pulsification has been shown in food types to be less destructive to the sample, producing lower concentrations of debris.
  • Gentle action provides bacterial suspension without the need to break down food sample.
  • Less suspended food debris for easier pipetting.
  • Cleaner samples make plate reading easier and more accurate.
  • Efficient process – microbe recovery is equivalent to or better than alternative methods.
  • Faster sample preparation time of 15 seconds for most foods.
  • Faster filtration as a result of cleaner sample.
  • Increases laboratory efficiency.
  • Reduced disruption of food matrix minimizes inhibition/interference with PCR, flow cytometry techniques.
  • Included in ISO:7218:2007(E); Microbiology of food and animal feeding stuffs.

Specifications

Voltage 230 V ±10%
Electrical Requirements 230 V ± 10%, 50/60 Hz
For Use With (Application) Drive Microbes Into Suspension, Food Sample Processing.
Model PUL200
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.