missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell PU800 Medium Duty Cut-Resistant Polyurethane-Coated Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Polyurethane-coated palm enhances grip capabilities in light oil environments
- Cut resistant technology provides ANSI Level A2 protection
- Seamless polyethylene/polyester 13-gauge liner
- High degree of flexibility and dexterity
- Latex knit wrist ensures a snug fit
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Polyethylene |
| Size | 7 |
| For Use With (Application) | Automotive Assembly, Metal Fabrication, Machinery, and Equipment Operation |
| Glove Cuff Style | Knit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction