missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ PU First Grey Gloves
Grey polyamide knitted gloves with polyurethane-coated palm and fingertips provide dexterity, a snug fit, and good grip for precision work. Honeywell Safety Products™ PU First Grey Gloves are knitted for breathability and comfort and offer excellent abrasion and tear resistance.
£4.77 - £5.30
Specifications
Certifications/Compliance | CE CATEGORY II Minor risks, EN 420-2003 Basic standard, EN 388-2003 Mechanical risk, EC Category PPE 2, EC Certificate Number 0075/797/162/11/06/0281, EC Attestation Number 0075/797/162/11/06/0281 |
---|---|
Classification | Dexterity: 5 |
Coated Area | Palm, Fingertips |
Construction | Seamless Knit |
Description | Gauge 15 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12645293
|
Honeywell Safety Products™
2100250-10 |
10 |
£4.77
Each |
In Stock
Log in to see stock. |
|||||
12655293
|
Honeywell Safety Products™
2100250-11 |
11 |
£5.30
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
12665293
|
Honeywell Safety Products™
2100250-06 |
6 |
£4.77
Each |
In Stock
Log in to see stock. |
|||||
Description
- Grey, non-pilling polyamide knitted glove suitable for precision work.
- Suitable for handling fine products or dirty objects in dry, slightly greasy or dirty environments.
- Excellent abrasion and tear resistance.
- Silicone-free and suitable for painting environments.
- Grey polyurethane coating on palm and fingertips for good grip.
- Tight knit provides comfort, support, dexterity, touch and limits dirt penetration.
- Ventilated back optimizes breathability.
- Elastic wrist.
- Grey color enhances soil proof qualities, ensuring longer life.
Specifications
CE CATEGORY II Minor risks, EN 420-2003 Basic standard, EN 388-2003 Mechanical risk, EC Category PPE 2, EC Certificate Number 0075/797/162/11/06/0281, EC Attestation Number 0075/797/162/11/06/0281 | |
Palm, Fingertips | |
Gauge 15 | |
Gray | |
Polyamide | |
Service, Telecom, Transportation and Utility industries | |
1 | |
3 |
Dexterity: 5 | |
Seamless Knit | |
Polyurethane | |
1 | |
Gloves | |
Elasticized wrist | |
10Pair/PK | |
25 cm |