missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE U-Shaped Stirrer Shafts
Spezifikation
Spezifikation
| Diameter (Metric) Shaft | 10 mm |
| For Use With (Application) | Strong, tangential flow with high shear rate in the margin area, little sediments on the wall of the vessel |
| Length (Metric) | 600 mm |
| Quantity | 1 Each |
| Type | U-shaped Stirrer Shaft |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?