missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Turbo Stir Bar Retrievers with Rare Earth Core

Product Code. 10068271 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
350 mm
450 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10068271 250 mm Each
10470184 450 mm Each
10757080 350 mm Each
10581052 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10068271
Only null left
Add to basket
Edge
Add to basket

Cowie Technology™ PTFE Turbo Stir Bar Retrievers with Rare Earth Core are designed for the removal of stirrer magnets from vessels of all kinds.

  • Use of rare earth magnets increases the magnetic strength
  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
  • Chemically Inert
  • Non-Contaminating
  • Usable to 280°C

Order Info

DimensionsLxW

Specifications

Color White
Description PTFE encapsulated Samarium-Cobalt magnet core
Dimensions (L x W x H) 250 x 10mm
For Use With (Equipment) PTFE Stirrer Bars
Height (Metric) 10 mm
Diameter (Metric) 10 mm
Length (Metric) 250 mm
Material PTFE
Quantity 1/Ea.
Type Stir Bar Retriever
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.