missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Turbo Stir Bar Retrievers with Rare Earth Core
Cowie Technology™ PTFE Turbo Stir Bar Retrievers with Rare Earth Core are designed for the removal of stirrer magnets from vessels of all kinds.
Brand: Cowie Technology™ 004.350.RE
Additional Details : Weight : 0.05800kg
Description
- Use of rare earth magnets increases the magnetic strength
- Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
- Chemically Inert
- Non-Contaminating
- Usable to 280°C
Specifications
10 mm | |
350 x 10mm | |
White | |
PTFE | |
350 mm |
PTFE encapsulated Samarium-Cobalt magnet core | |
10 mm | |
1/Ea. | |
PTFE Stirrer Bars |