missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PTFE Tubing Kit

Product Code. 12405720 Shop All Cytiva Products
Click to view available options
Overall Length (Metric):
1500 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12405720

Brand: Cytiva 28980987

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes tubing, mouting with ferrule and nut

Inlet tubing for the ÅKTA avant 150 system.
TRUSTED_SUSTAINABILITY

Specifications

Type Tubing Kit
Diameter (Metric) Outer 4.6 mm
Diameter (Metric) Inner 2.9 mm
Packaging Quantity 1 Each
Includes 10 x Tubing, mounted with one ferrule and nμt
For Use With ÄKTA Avant 150
Overall Length (Metric) 1500 mm
Material PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.