Learn More
Saint Gobain Life Sciences PTFE Tubing
Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Saint Gobain Life Sciences PTFE Tubing withstands extreme temperatures, ideal for high-purity work.
Brand: Saint Gobain Life Sciences 070534-01L-ND
Code : 02
Additional Details : Weight : 0.20000kg
Description
- Chemically inert tubing
- Excellent chemical resistance
- Will not leach into or absorb out of fluid being pumped
- Extremely low gas permeability
- Nontoxic
- Virtually nonporous
- Low coefficient of friction
- Sterilize by EtO or autoclave
Specifications
Tubing | |
PTFE | |
10 m | |
450 % | |
-50°C | |
Tear Resistance: 22 kN/m | |
Shore Hardness: 55 A | |
74°C |
0.19 mm | |
2.01 mm | |
0.90 mm | |
Transfer aggressive media | |
1 Pack | |
Clear | |
3 bar at 20°C |